Motion
1082176

SICK INC
1082176

Transducer - DBS36E Series, Input DC, Output 30 mA, Elec. Conn. Cable, -20 to 70 °C
Mi Item #10829312
MFR #1082176
Price$416.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1082176

Transducer - DBS36E Series, Input DC, Output 30 mA, Elec. Conn. Cable, -20 to 70 °C
Mi Item #10829312
MFR #1082176

Mfr description
1082176 DBS36E-S3GM02500 INCREMENTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.93/each

Specifications

Dimensions

  • Weight
    0.3307 lbs

Details

  • Electrical Connection
    Cable
  • Material
    Aluminum
  • Options
    5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBS36E
  • Standards Met
    CE, RCM, RoHS, UKCA, cRUus
  • Temperature Range
    -20 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)