Motion
1083475

SICK INC
1083475

Transducer - DBS36E Series, Input DC, Elec. Conn. Cable, 8-Wire, M12
Mi Item #10829329
MFR #1083475
Price$416.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1083475

Transducer - DBS36E Series, Input DC, Elec. Conn. Cable, 8-Wire, M12
Mi Item #10829329
MFR #1083475

Mfr description
1083475 DBS36E-BBEP00020 INCREMENTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.93/each

Specifications

Details

  • Accessories Included
    With M12 Connector
  • Electrical Connection
    Cable, 8-Wire, M12
  • Material
    metal
  • Options
    Universal 0.5 m Cable
  • Power Supply Type
    DC
  • Series
    DBS36E
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)