Motion
1085633

SICK INC
1085633

Transducer - AFS/AFM60S Series, Input DC, Elec. Conn. Cable, 12-Wire, Axial, -30 to 85 °C
Mi Item #10829376
MFR #1085633
Price$2,534.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1085633

Transducer - AFS/AFM60S Series, Input DC, Elec. Conn. Cable, 12-Wire, Axial, -30 to 85 °C
Mi Item #10829376
MFR #1085633

Mfr description
1085633 AFS60S-S4SR262144 SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,534.14/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Cable, 12-Wire, Axial
  • Material
    Aluminum
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    AFS/AFM60S
  • Standards Met
    DIN EN 61140, EN 61000-6-2, EN 61000-6-3, EN 61000-6-7, EN ISO 13849-1, IEC 60529, IEC 60664-1, IEC 61508, IEC 61800-5-3, PL e, SIL 3
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)