Motion
1092439

SICK INC
1092439

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -40 to 85 °C
Mi Item #10829506
MFR #1092439
Price$2,306.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1092439

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -40 to 85 °C
Mi Item #10829506
MFR #1092439

Mfr description
1092439 AHM36A-S3CC000S18 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,306.13/each

Specifications

Dimensions

  • Weight
    0.2646 lbs

Details

  • Electrical Connection
    Male Connector, M12, 5-Pin, Universal
  • Material
    Zinc
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CANopen, CE, E1, RCM, RoHS, UKCA, cTUVus
  • Temperature Range
    -40 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)