Motion
1100910

SICK INC
1100910

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, 8-Wire, -20 to 70 °C
Mi Item #10829660
MFR #1100910
Price$1,528.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1100910

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, 8-Wire, -20 to 70 °C
Mi Item #10829660
MFR #1100910

Mfr description
1100910 AHM36B-BBAK012X12 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,528.74/each

Specifications

Dimensions

  • Weight
    0.2646 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -20 to 70 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)