Motion
1101567

SICK INC
1101567

1101567
Mi Item #10829704
MFR #1101567
Price$1,302.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1101567

1101567
Mi Item #10829704
MFR #1101567

Mfr description
1101567 AHS36A-S3QK016384 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,302.90/each

Specifications

Dimensions

  • Weight
    0.2646 lbs

Details

  • Electrical Connection
    Cable, 4-Wire
  • Material
    Zinc
  • Options
    Universal 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Temperature Range
    -40 to 85 °C
  • Transducer Type
    Absolute Encoder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)