Motion
1104567

SICK INC
1104567

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Male Connector, M12, 8-Pin, Universal, -40 to 100 °C
Mi Item #10829799
MFR #1104567
Price$1,602.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1104567

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Male Connector, M12, 8-Pin, Universal, -40 to 100 °C
Mi Item #10829799
MFR #1104567

Mfr description
1104567 AHM36A-S3AC013X12 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,602.57/each

Specifications

Dimensions

  • Weight
    0.2646 lbs

Details

  • Electrical Connection
    Male Connector, M12, 8-Pin, Universal
  • Material
    Zinc
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)