Motion
1105954

SICK INC
1105954

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -4 to 158 °F
Mi Item #10829837
MFR #1105954
Price$2,419.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1105954

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -4 to 158 °F
Mi Item #10829837
MFR #1105954

Mfr description
1105954 AHM36B-BZCC000S29 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,419.05/each

Specifications

Dimensions

  • Weight
    0.2646 lbs

Details

  • Electrical Connection
    Male Connector, M12, 5-Pin, Universal
  • Material
    Zinc
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CANopen, CE, China RoHS, E1, RCM, UKCA, cTUVus
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)