Motion
1106421

SICK INC
1106421

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, -40 to 100 °C
Mi Item #10829856
MFR #1106421
Price$1,461.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1106421

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, -40 to 100 °C
Mi Item #10829856
MFR #1106421

Mfr description
1106421 AHS36A-BDAM016384 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.42/each

Specifications

Dimensions

  • Weight
    0.2646 lbs

Details

  • Electrical Connection
    Cable
  • Options
    5 m Cable
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)