Motion
1111175

SICK INC
1111175

Transducer - MWS120 Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 80 °C
Mi Item #10830310
MFR #1111175
Price$1,824.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1111175

Transducer - MWS120 Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 80 °C
Mi Item #10830310
MFR #1111175

Mfr description
1111175 MWS120-12B26C10000 MEASURING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,824.06/each

Specifications

Dimensions

  • Weight
    2.646 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 80 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)