Motion
1111999

SICK INC
1111999

Transducer - MWS120 Series, Input DC, Elec. Conn. M12, 8-Pin, -20 to 80 °C
Mi Item #10830362
MFR #1111999
Price$1,591.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1111999

Transducer - MWS120 Series, Input DC, Elec. Conn. M12, 8-Pin, -20 to 80 °C
Mi Item #10830362
MFR #1111999

Mfr description
1111999 MWS120-12A15C05000 MEASURING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,591.71/each

Specifications

Dimensions

  • Weight
    2.811 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum, Stainless Steel
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -20 to 80 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)