Motion
1112905

SICK INC
1112905

Transducer - MWS120 Series, Input DC, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -30 to 80 °C
Mi Item #10830413
MFR #1112905
Price$2,970.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1112905

Transducer - MWS120 Series, Input DC, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -30 to 80 °C
Mi Item #10830413
MFR #1112905

Mfr description
1112905 MWS120-12M2CC14X12 MEASURING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,970.61/each

Specifications

Dimensions

  • Weight
    2.577 lbs

Details

  • Electrical Connection
    Male Connector, M12, 5-Pin, Universal
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 80 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)