Motion
1114182

SICK INC
1114182

Transducer - MWS120 Series, Input DC, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -30 to 80 °C
Mi Item #10830464
MFR #1114182
Price$2,286.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1114182

Transducer - MWS120 Series, Input DC, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -30 to 80 °C
Mi Item #10830464
MFR #1114182

Mfr description
1114182 MWS120-22M1QC16384 MEASURING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,286.59/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    2.696 lbs

Details

  • Electrical Connection
    Male Connector, M12, 4-Pin, Universal
  • Material
    Aluminum, Stainless Steel
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN 61131-9, RCM, UKCA
  • Temperature Range
    -30 to 80 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)