Motion
1115368

SICK INC
1115368

Transducer - MWS120 Series, Input DC, Elec. Conn. Cable, 8-Wire, -30 to 80 °C
Mi Item #10830494
MFR #1115368
Price$1,771.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1115368

Transducer - MWS120 Series, Input DC, Elec. Conn. Cable, 8-Wire, -30 to 80 °C
Mi Item #10830494
MFR #1115368

Mfr description
1115368 MWS120-34A17K01000 MEASURING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,771.95/each

Specifications

Dimensions

  • Weight
    4.017 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 80 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)