Motion
6055108

SICK INC
6055108

UP56-216148S06 ULTRASCHALLSENSOR
Mi Item #10832149
MFR #6055108
Price$1,954.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6055108

UP56-216148S06 ULTRASCHALLSENSOR
Mi Item #10832149
MFR #6055108

Mfr description
6055108 UP56-216148S06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,954.35/each

Specifications

Dimensions

  • Connection Size
    GF-D40
  • Operating Pressure
    Max 6 bar, Max 87 psi

Details

  • Additional Details
    Progammable via Connect+ Adapter or PC;S06 Customized factory setting
  • Ambient Temperature Range
    80 °C;176 °F
  • Application
    Aggressive Fluids, Level Sensing
  • Connection
    5 pin, M12 x 1
  • Connection Type
    5 pin, M12 x 1
  • Description
    Ultrasonic Level Sensor Up56 For Aggressive Fluids Up56-216148S06 Measuring Range In Immersion Tube 65 mm ... 1500 mm Measuring Range In Tank 65 mm ... 700 mm Ultrasonic Converter Ptfe-Coated Pressure Resistance Up To 6 Bar Mediums Temperature Up To 80°C Process Connection Gf-D40 In Teflon Analog Output 4 Ma... 20 Ma/0 V...10 V Adjustable 1 Switching Output Pnp Transistor Without Display Plastic Housing In Pp M12 X 1, 5 Pin. Progammable Via Connect+ Adapter Or Pc S06 Customized Factory Setting
  • Electrical Connection
    5 pin, M12 x 1
  • Function
    Ultrasonic
  • Group & Class
    Level Ultrasonic
  • Material
    PP
  • Max Operating Temperature
    80 °C, 176 °F
  • Maximum Operating Pressure
    6 bar, 87 psi
  • Medium
    Aggressive Fluids
  • Min Operating Temperature
    80 °C, 176 °F
  • Minimum Operating Pressure
    Max 6 bar, Max 87 psi
  • Operating Pressure Range
    Max 6 bar, Max 87 psi
  • Operating Temperature Range
    80 °C, 176 °F
  • Output
    1 switching output pnp transistor
  • Pressure Range
    Max 6 bar, Max 87.023 psi
  • Process Connection
    GF-D40
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    2.5590 to 59.0550 in;65 to 1500 mm
  • Sensor Type
    Ultrasonic
  • Series
    UP56
  • Temperature Range
    80 °C, 176 °F
  • Wetted Materials
    PTFE, Teflon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)