Specifications
Dimensions
- Pressure Port SizeM12
Details
- Electrical ConnectionM12 Male, 5-Pin
- MaterialCopper
- Process ConnectionCompression Fitting G 1/4 A
- SeriesTBS
- Standards MetCE, UKCA, cULus
- Temperature Range-4 to 248 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)