Motion
6072874

SICK INC
6072874

UM18-217167102 ULTRASONIC SENSOR
MI ITEM #10832236
MFR #6072874
Price$699.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6072874

UM18-217167102 ULTRASONIC SENSOR
MI ITEM #10832236
MFR #6072874

Mfr description
6072874 UM18-217167102 ULTRASONIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.22/each

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    18 mm

Details

  • Additional Details
    Sending axis: Angled
  • Approval Listing Regulations
    CE Certified, CULUS Listed, UKCA
  • Certification
    CE, CULUS, UKCA
  • Connection
    4-pin, M12, Male connector
  • Connection Type
    4-pin, M12, Male connector
  • Country of Origin
    Germany
  • Description
    Um18 | Um18-217167102 | Operating Range, Limiting Range: 20 mm ... 150 Mm, 250 mm | Connection Type: Male Connector, M12, 4-Pin | Sending Axis: Angled | Response Time: 32 Ms | Type Of Analog Output: Voltage Output
  • Electrical Connection
    4-pin, M12, Male connector
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance Sensors
  • Housing Material
    Plastic (PBT, ultrasonic transducer: polyurethane foam, glass epoxy resin)
  • Max Power / Current
    1.2 W
  • Output
    Voltage output
  • Protection Class
    III
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    0.7870 to 5.9060 in;20 to 150 mm
  • Sensor Design
    Cylindrical
  • Sensor Type
    Ultrasonic
  • Series
    UM18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)