Motion
41-1415/M
Insulated Coated Glove - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, PolyKor Material
Mi Item #10833210
MFR #41-1415/M
Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, PolyKor Material
Mi Item #10833210
MFR #41-1415/M

Mfr description
41-1415/M G-TEK POLYKOR KNIT GLOVE
  • Seamless construction for a comfortable fit
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Acrylic lined gloves provide economical cold weather protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.79/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    26.8 cm
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Food processing, Construction
  • Back Material
    PolyKor Blend
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    Natural Rubber
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • EN388
    4 X32C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Utilities, Food processing, Construction
  • Insulated
    Yes
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Yellow
  • Liner Material
    PolyKor
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    41-1415/M
  • Manufacturer Upc Number
    616314206962
  • Material
    PolyKor
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    Cut, Cold, Heat
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 407, EN 511
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314206962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)