Motion
EHLTP-3048-1-48-A1

VESTIL MANUFACTURING CO
EHLTP-3048-1-48-A1

Electric Scissor Lift Table & Cart - 1000 lbs Capacity, 115 V ac, Electric Hydraulic Actuation, 13.0000 to 48.0000 in Height Range
MI ITEM #10836445
MFR #EHLTP-3048-1-48-A1
Price$8,875.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
EHLTP-3048-1-48-A1

Electric Scissor Lift Table & Cart - 1000 lbs Capacity, 115 V ac, Electric Hydraulic Actuation, 13.0000 to 48.0000 in Height Range
MI ITEM #10836445
MFR #EHLTP-3048-1-48-A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,875.38/each

Specifications

Dimensions

  • Caster Size & Type
    4.0000 X 2.0000 in (2) Swivel W/ Brake(2) Rigid
  • Height Range
    13.0000 to 48.0000 in
  • Lowered Height
    13.0000 in
  • Raised Height
    48.0000 in
  • Weight
    890 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Control Type, Hand Pendant, Safety Feature, Electric Toe Guard, Safety Feature, Emergency Stop, Safety Feature, Travel Limit Switch, Fork Pocket Width/Height, 7-1/2 x 2-1/2 in, Fork Pocket Center, 27 in, Handle Height, 36-9/16 in
  • Caster Material
    Glass Filled Nylon
  • Lift Type
    Electric Hydraulic Scissor Lift Table
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    30.3750 x 48.3750 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    1000 lbs

Overview

Mfr description
EHLTP-3048-1-48-A1 LIFT TABLE PORTABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought