Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
EHLTP-3048-1-48-D2

Electric Scissor Lift Table & Cart - 1000 lbs Capacity, 12 V dc, Electric Hydraulic Actuation, 13.0000 to 48.0000 in Height Range
Mi Item #10836449
MFR #EHLTP-3048-1-48-D2

Mfr description
EHLTP-3048-1-48-D2 LIFT TABLE PORTABLE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Caster Size & Type
    4.0000 X 2.0000 in (2) Swivel W/ Brake(2) Rigid
  • Height Range
    13.0000 to 48.0000 in
  • Lowered Height
    13.0000 in
  • Raised Height
    48.0000 in
  • Weight
    1021 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Fork Pocket Width/Height, 7-1/2 x 2-1/2 in, Fork Pocket Center, 27 in, Handle Height, 36-9/16 in, Caster Qty./Type, (2) Swivel w/ Brakes, (2) Rigid, Freight Type, LTL Palletized
  • Caster Material
    Glass Filled Nylon
  • Lift Type
    Electric Hydraulic Scissor Lift Table
  • Platform Dimensions W X L
    30.3750 x 48.3750 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)