Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
EHLTP-3064-2-60-A2

Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 208/230 V ac, Electric Hydraulic Actuation, 13.0000 to 60.0000 in Height Range
Mi Item #10836466
MFR #EHLTP-3064-2-60-A2

Mfr description
EHLTP-3064-2-60-A2 LIFT TABLE PORTABLE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Caster Size & Type
    4.0000 X 2.0000 in (2) Swivel W/ Brake(2) Rigid
  • Height Range
    13.0000 to 60.0000 in
  • Lowered Height
    13.0000 in
  • Raised Height
    60.0000 in
  • Weight
    1260 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Adjustable travel limit switch, Yes, Hand pendent included, Yes, Electric toe guard included, Yes, Emergency safety-stop, Yes, Fork Pocket Width/Height, 7-1/2 x 2-1/2 in, Fork Pocket Center, 27 in, Caster Qty./Type, (2) Swivel w/ Brake, (2) Rigid, Caster Diameter/Width, 4 x 2 in, Handle Height, 36-11/16 in
  • Caster Material
    Glass Filled Nylon
  • Lift Type
    Electric Hydraulic Scissor Lift Table
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    30.3750 x 64.3750 in
  • Supply Voltage
    208/230 V ac
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)