Motion
EHLTS-1-31
Electric Scissor Lift Table & Cart - 1000 lbs Capacity, Electric Hydraulic Actuation
MI ITEM #10836539
MFR #EHLTS-1-31
Price$7,556.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 1000 lbs Capacity, Electric Hydraulic Actuation
MI ITEM #10836539
MFR #EHLTS-1-31

Mfr description
EHLTS-1-31 SHORTY SCISSOR LIFT TABLE 1K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,556.26/each

Specifications

Dimensions

  • Raised Height
    31.0000 in
  • Weight
    668 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Construction, Welded steel, Pump, Aluminum pressure-plated hydraulic pump, Safety Feature, Four-sided electric toe-guard, Safety Feature, Emergency internal safety velocity fuse, Control Type, Hand control, Power Unit, External
  • Lift Type
    Shorty Scissor Lift Table
  • Platform Dimensions W X L
    48.0000 x 48.00000 in
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)