Motion
EHLTS-5-31
Electric Scissor Lift Table & Cart - 5000 lbs Capacity, Electric Hydraulic Actuation
Mi Item #10836545
MFR #EHLTS-5-31
Price$11,971.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 5000 lbs Capacity, Electric Hydraulic Actuation
Mi Item #10836545
MFR #EHLTS-5-31

Mfr description
EHLTS-5-31 SHORTY SCISSOR LIFT TABLE 5K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,971.61/each

Specifications

Dimensions

  • Raised Height
    31.0000 in
  • Weight
    744 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Color / Finish, Blue, Freight Type, LTL Palletized, Construction, Welded steel, Safety Feature, Full perimeter pinch point guard, Safety Feature, Emergency internal safety velocity fuse, Pump Type, Aluminum pressure-plated hydraulic pump, Cylinder Type, Displacement-style hydraulic cylinders
  • Lift Type
    Shorty Scissor Lift Table
  • Platform Dimensions W X L
    48.0000 x 48.00000 in
  • Weight Capacity
    5000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)