Motion
EHLTT-H-3648-2-47

VESTIL MANUFACTURING CO
EHLTT-H-3648-2-47

Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 460 V ac, Electric Hydraulic Actuation, 11.2500 to 47.2500 in Height Range
Mi Item #10836568
MFR #EHLTT-H-3648-2-47
Price$13,540.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
EHLTT-H-3648-2-47

Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 460 V ac, Electric Hydraulic Actuation, 11.2500 to 47.2500 in Height Range
Mi Item #10836568
MFR #EHLTT-H-3648-2-47

Mfr description
EHLTT-H-3648-2-47 LIFT AND TILT SCISSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,540.47/each

Specifications

Dimensions

  • Height Range
    11.2500 to 47.2500 in
  • Lowered Height
    11.2500 in
  • Raised Height
    47.2500 in
  • Weight
    1055 lbs

Details

  • Actuation
    Electric Hydraulic
  • Additional Details
    Deck Lip Height, 12 in, Coil Cord Length, 96 in, Hinged Tilt, 90°, Control, Handheld, Color, Blue, Freight Type, LTL Palletized
  • Lift Type
    Lift and Hinge Tilt Scissor Table
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    36.0000 x 49.3750 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)