Motion
HST-40-ST
Electric Scissor Lift Table & Cart - 4000 lbs Capacity, 110 V ac, Electric Actuation, 12.7500 to 28.0000 in Height Range
Mi Item #10838061
MFR #HST-40-ST
Price$6,733.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 4000 lbs Capacity, 110 V ac, Electric Actuation, 12.7500 to 28.0000 in Height Range
Mi Item #10838061
MFR #HST-40-ST

Mfr description
HST-40-ST POWERED LIFT TABLE W/MANUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,733.73/each

Specifications

Dimensions

  • Height Range
    12.7500 to 28.0000 in
  • Lowered Height
    12.7500 in
  • Raised Height
    28.0000 in
  • Wattage
    1100 W
  • Weight
    460 lbs

Details

  • Actuation
    Electric
  • Additional Details
    Finish, Powder Coated, Fork Pocket Center, 25-3/4 in, Fork Pocket Height, 1-1/2 in, Fork Pocket Width, 6-3/4 in, Freight Type, LTL Palletized
  • Lift Type
    Powered Lift Table with Manual Rotation
  • Motor Frequency Rating
    60 Hz
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    44.0000 x 44.0000 in
  • Supply Voltage
    110 V ac
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)