1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
LAD-8-14-P-EZ
LAD-8-14-P-EZ
MI ITEM #
10838447
MFR #
LAD-8-14-P-EZ
Price
$1,840.55
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Rolling Warehouse Ladders
VESTIL MANUFACTURING CO LAD-8-14-P-EZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
LAD-8-14-P-EZ
LAD-8-14-P-EZ
MI ITEM #
10838447
MFR #
LAD-8-14-P-EZ
Mfr description
LAD-8-14-P-EZ WAREHOUSE LADDER 50 DEG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,840
.55
/each
Add to Cart
Specifications
Dimensions
Top Step Depth
7.0000 in
Top Step Height
80.0000 in
Details
Ladder Type
Rolling Warehouse Ladder
Number of Steps
8
Step Type
Perforated
Weight Capacity
350 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items