Specifications
Dimensions
- Top Step Depth21.0000 in
- Top Step Height50.0000 in
Details
- Ladder TypeSemi-Trailer Access Ladder
- Number of Steps5
- Step TypeGrip Strut
- Weight Capacity350 lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)