Motion
PG-C-200
Vestil Steel Heavy Duty Pipe Grab For Cast Iron Pipes 53 In. x 23-5/8 In. x 36-3/16 In. 2000 Lb. Capacity Yellow
MI ITEM #10839641
MFR #PG-C-200
Price$1,429.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil Steel Heavy Duty Pipe Grab For Cast Iron Pipes 53 In. x 23-5/8 In. x 36-3/16 In. 2000 Lb. Capacity Yellow
MI ITEM #10839641
MFR #PG-C-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,429.83/each

Specifications

Dimensions

  • Maximum Spread
    53.0000 in
  • Minimum Spread
    27.3750 in
  • Overall Length
    53.0000 in
  • Width
    23.6250 in

Details

  • Additional Details
    Designed for lifting pipe (cast iron or steel) with overhead lifting device. Automatic operation allows for easy use by anyone. Loads must be centered and guided during lifting operations. Heavy-duty steel construction with yellow powder coat finish.
  • Color
    Yellow
  • Finish Coating
    Powder Coating
  • Jaw Material
    Steel
  • Material
    Steel
  • Maximum Opening Capacity
    23.6250 in
  • Minimum Opening Capacity
    17.0000 in

Overview

Mfr description
PG-C-200 HEAVY-DUTY CAST IRON PIPE GRAB
  • Designed for lifting cast iron pipe with overhead lifting device
  • Automatic operation allows for easy use by anyone
  • Loads must be centered and guided during lifting operations
  • Heavy-duty steel construction for strength & durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought