Motion
PST-1-58
Electric Scissor Lift Table & Cart - 1000 lbs Capacity, 12 V dc, DC Powered Actuation, 10.0000 to 58.0000 in Height Range
Mi Item #10840080
MFR #PST-1-58
Price$12,353.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 1000 lbs Capacity, 12 V dc, DC Powered Actuation, 10.0000 to 58.0000 in Height Range
Mi Item #10840080
MFR #PST-1-58

Mfr description
PST-1-58 HEAVY DUTY PORTABLE LIFT TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,353.64/each

Specifications

Dimensions

  • Caster Size & Type
    8.0000 in X 2.0000 in (2) Rigid (2) Swivel With Brake
  • Height Range
    10.0000 to 58.0000 in
  • Lowered Height
    10.0000 in
  • Max Platform Size Optional
    48.0000 x 90.0000 in
  • Raised Height
    58.0000 in
  • Stroke
    48.0000 in
  • Weight
    1291 lbs

Details

  • Actuation
    DC Powered
  • Additional Details
    Caster Quantity, (4), Caster Diameter, 8 in, Caster Width, 2 in, Travel Time, 14 sec, Vertical Travel, 48 in, Caster Type, (2) Rigid (2) Swivel with Brake, Key Switch, Yes, Control Type, Magnetic Hand Controls, Charger Included, Yes
  • Caster Material
    Glass Filled Nylon
  • Elevation Time
    14 sec
  • Lift Type
    Heavy Duty Portable Scissor Lift Table
  • Platform Dimensions W X L
    48.0000 x 118.50000 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)