Motion
PST-5-47
Electric Scissor Lift Table & Cart - 5000 lbs Capacity, 12 V dc, DC Powered Actuation, 12.0000 to 47.0000 in Height Range
Mi Item #10840099
MFR #PST-5-47
Price$14,944.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 5000 lbs Capacity, 12 V dc, DC Powered Actuation, 12.0000 to 47.0000 in Height Range
Mi Item #10840099
MFR #PST-5-47

Mfr description
PST-5-47 HD PORTABLE SCISSOR LIFT TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,944.37/each

Specifications

Dimensions

  • Caster Size & Type
    8.0000 in X 3.0000 in (2) Rigid (2) Swivel With Brake
  • Height Range
    12.0000 to 47.0000 in
  • Lowered Height
    12.0000 in
  • Max Platform Size Optional
    48.0000 x 72.0000 in
  • Raised Height
    47.0000 in
  • Stroke
    35.0000 in
  • Weight
    1760 lbs

Details

  • Actuation
    DC Powered
  • Additional Details
    Caster Quantity, (4), Caster Diameter, 8 in, Caster Width, 3 in, Travel Time, 31 s, Vertical Travel, 35 in, Color, Blue, Freight Type, LTL Palletized
  • Caster Material
    Phenolic
  • Elevation Time
    31 sec
  • Lift Type
    Heavy Duty Portable Scissor Lift Table
  • Platform Dimensions W X L
    48.0000 x 100.5000 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    5000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)