Motion
PST-5-60
Electric Scissor Lift Table & Cart - 5000 lbs Capacity, 12 V dc, DC Powered Actuation, 12.0000 to 60.0000 in Height Range
MI ITEM #10840100
MFR #PST-5-60
Price$17,367.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table & Cart - 5000 lbs Capacity, 12 V dc, DC Powered Actuation, 12.0000 to 60.0000 in Height Range
MI ITEM #10840100
MFR #PST-5-60

Mfr description
PST-5-60 HD PORTABLE SCISSOR LIFT TABLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,367.86/each

Specifications

Dimensions

  • Caster Size & Type
    8.0000 in X 3.0000 in (2) Rigid (2) Swivel With Brake
  • Height Range
    12.0000 to 60.0000 in
  • Lowered Height
    12.0000 in
  • Max Platform Size Optional
    48.0000 x 90.0000 in
  • Raised Height
    60.0000 in
  • Stroke
    48.0000 in
  • Weight
    1836 lbs

Details

  • Actuation
    DC Powered
  • Additional Details
    Travel Time, 38 s, Vertical Travel, 48 in, Caster Quantity, 4, Caster Diameter, 8 in, Caster Width, 3 in, Floor Lock, Yes, Pinch Point Guards, Yes, Magnetic Hand Controls, Yes, Key-operated Control, Yes, Battery Charger, On-board, Battery Charge Indicator, Yes
  • Caster Material
    Phenolic
  • Elevation Time
    38 sec
  • Lift Type
    Heavy Duty Portable Scissor Lift Table
  • Platform Dimensions W X L
    48.0000 x 118.50000 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    5000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)