1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
PTB-19
Turntable Bearing - Steel, 19-1/8 in OD, 2-1/4 in Width, 24 Mounting Holes, 6000 lbs Capacity
MI ITEM #
10840117
MFR #
PTB-19
Price
$1,464.92
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Slewing Rings and Turntables
VESTIL MANUFACTURING CO PTB-19
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
PTB-19
Turntable Bearing - Steel, 19-1/8 in OD, 2-1/4 in Width, 24 Mounting Holes, 6000 lbs Capacity
MI ITEM #
10840117
MFR #
PTB-19
Mfr description
PTB-19 19 IN TURRET BEARING
Precision turret bearing is ideal for consistent turntable maneuvering
Use as a stand-alone carousel in a variety of settings for maximum efficiency
Features durable construction for added strength and long life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,464
.92
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
19-1/8 in
Overall Width
2-1/4 in
Weight
98 lbs
Details
Bearing Material
Steel
Number Of Mounting Holes
24
Product Type
Turntable Bearings
Radial Dynamic Load Capacity
6000 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items