Motion
PTB-32
Turntable Bearing - Steel, 32-1/8 in OD, 2-1/4 in Width, 40 Mounting Holes, 6000 lbs Capacity
Mi Item #10840119
MFR #PTB-32
Price$2,704.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turntable Bearing - Steel, 32-1/8 in OD, 2-1/4 in Width, 40 Mounting Holes, 6000 lbs Capacity
Mi Item #10840119
MFR #PTB-32

Mfr description
PTB-32 32 IN TURRET BEARING
  • Precision turret bearing is ideal for consistent turntable maneuvering
  • Use as a stand-alone carousel in a variety of settings for maximum efficiency
  • Features durable construction for added strength and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,704.23/each

Specifications

Dimensions

  • Outside Diameter
    32-1/8 in
  • Overall Width
    2-1/4 in

Details

  • Bearing Material
    Steel
  • Number Of Mounting Holes
    40
  • Product Type
    Turntable Bearings
  • Radial Dynamic Load Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)