Motion
PTB-40
Turntable Bearing - Steel, 41-3/16 in OD, 2-1/4 in Width, 44 Mounting Holes, 6000 lbs Capacity
Mi Item #10840120
MFR #PTB-40
Price$3,410.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turntable Bearing - Steel, 41-3/16 in OD, 2-1/4 in Width, 44 Mounting Holes, 6000 lbs Capacity
Mi Item #10840120
MFR #PTB-40

Mfr description
PTB-40 40 IN TURRET BEARING
  • Precision turret bearing is ideal for consistent turntable maneuvering
  • Use as a stand-alone carousel in a variety of settings for maximum efficiency
  • Features durable construction for added strength and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,410.92/each

Specifications

Dimensions

  • Outside Diameter
    41-3/16 in
  • Overall Width
    2-1/4 in
  • Weight
    188 lbs

Details

  • Bearing Material
    Steel
  • Number Of Mounting Holes
    44
  • Product Type
    Turntable Bearings
  • Radial Dynamic Load Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)