Motion
SCTAB-2000-2040-DC

VESTIL MANUFACTURING CO
SCTAB-2000-2040-DC

Manual Scissor Lift Table & Cart - 2000 lbs Capacity, 8.0000 to 32.0000 in, 20.3750 x 40.3750 in Platform
MI ITEM #10840626
MFR #SCTAB-2000-2040-DC
Price$6,078.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
SCTAB-2000-2040-DC

Manual Scissor Lift Table & Cart - 2000 lbs Capacity, 8.0000 to 32.0000 in, 20.3750 x 40.3750 in Platform
MI ITEM #10840626
MFR #SCTAB-2000-2040-DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,078.11/each

Specifications

Dimensions

  • Height Range
    8.0000 to 32.0000 in
  • Length
    51.5625 in
  • Lowered Height
    8.0000 in
  • Overall Length
    51.5625 in
  • Overall Size
    51.5625 x 20.5000 in
  • Raised Height
    32.0000 in
  • Weight
    295 lbs
  • Width
    20.5000 in

Details

  • Lift Type
    Scissor Lift
  • Platform Dimensions W X L
    20.3750 x 40.3750 in
  • Weight Capacity
    2000 lbs

Overview

Mfr description
SCTAB-2000-2040-DC SCISSOR LIFT TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought