Motion
SCTAB-2000-3240-FP

VESTIL MANUFACTURING CO
SCTAB-2000-3240-FP

Manual Scissor Lift Table & Cart - 2000 lbs Capacity, 8.0000 to 32.0000 in, 32.3750 x 40.3750 in Platform
Mi Item #10840630
MFR #SCTAB-2000-3240-FP
Price$3,520.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
SCTAB-2000-3240-FP

Manual Scissor Lift Table & Cart - 2000 lbs Capacity, 8.0000 to 32.0000 in, 32.3750 x 40.3750 in Platform
Mi Item #10840630
MFR #SCTAB-2000-3240-FP

Mfr description
SCTAB-2000-3240-FP SCISSOR LIFT TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,520.59/each

Specifications

Dimensions

  • Height Range
    8.0000 to 32.0000 in
  • Length
    65.0000 in
  • Lowered Height
    8.0000 in
  • Overall Length
    65.0000 in
  • Overall Size
    65.0000 x 32.5000 in
  • Raised Height
    32.0000 in
  • Weight
    337 lbs
  • Width
    32.5000 in

Details

  • Lift Type
    Scissor Lift
  • Platform Dimensions W X L
    32.3750 x 40.3750 in
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)