Motion
SCTAB-500-2033-AC

VESTIL MANUFACTURING CO
SCTAB-500-2033-AC

Manual Scissor Lift Table & Cart - 500 lbs Capacity, 6.0000 to 28.0000 in, 20.3750 x 33.3750 in Platform
MI ITEM #10840638
MFR #SCTAB-500-2033-AC
Price$5,873.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
SCTAB-500-2033-AC

Manual Scissor Lift Table & Cart - 500 lbs Capacity, 6.0000 to 28.0000 in, 20.3750 x 33.3750 in Platform
MI ITEM #10840638
MFR #SCTAB-500-2033-AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,873.38/each

Specifications

Dimensions

  • Height Range
    6.0000 to 28.0000 in
  • Length
    44.1875 in
  • Lowered Height
    6.0000 in
  • Overall Length
    44.1875 in
  • Overall Size
    44.1875 x 20.5000 in
  • Raised Height
    28.0000 in
  • Weight
    211 lbs
  • Width
    20.5000 in

Details

  • Lift Type
    Scissor Lift
  • Platform Dimensions W X L
    20.3750 x 33.3750 in
  • Weight Capacity
    500 lbs

Overview

Mfr description
SCTAB-500-2033-AC SCISSOR LIFT TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought