Motion
SCTAB-500-2033-FP

VESTIL MANUFACTURING CO
SCTAB-500-2033-FP

Manual Scissor Lift Table & Cart - 500 lbs Capacity, 6.0000 to 28.0000 in, 20.3750 x 33.3750 in Platform
MI ITEM #10840640
MFR #SCTAB-500-2033-FP
Price$3,688.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
SCTAB-500-2033-FP

Manual Scissor Lift Table & Cart - 500 lbs Capacity, 6.0000 to 28.0000 in, 20.3750 x 33.3750 in Platform
MI ITEM #10840640
MFR #SCTAB-500-2033-FP

Mfr description
SCTAB-500-2033-FP SCISSOR LIFT TABLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,688.37/each

Specifications

Dimensions

  • Height Range
    6.0000 to 28.0000 in
  • Length
    56.0625 in
  • Lowered Height
    6.0000 in
  • Overall Length
    56.0625 in
  • Overall Size
    56.0625 x 20.5000 in
  • Raised Height
    28.0000 in
  • Weight
    221 lbs
  • Width
    20.5000 in

Details

  • Lift Type
    Scissor Lift
  • Platform Dimensions W X L
    20.3750 x 33.3750 in
  • Weight Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)