Motion
UNI-3648-2-BLU-115-1

VESTIL MANUFACTURING CO
UNI-3648-2-BLU-115-1

Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 115 V ac
Mi Item #10842150
MFR #UNI-3648-2-BLU-115-1
Price$6,599.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
UNI-3648-2-BLU-115-1

Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 115 V ac
Mi Item #10842150
MFR #UNI-3648-2-BLU-115-1

Mfr description
UNI-3648-2-BLU-115-1 LIFT TABLE 2K 36X48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,599.16/each

Specifications

Dimensions

  • Lowered Height
    8.0000 in
  • Weight
    640 lbs

Details

  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    36.0000 in x 48.0000 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)