Motion
UNI-4048-4-BLU-460-3

VESTIL MANUFACTURING CO
UNI-4048-4-BLU-460-3

Electric Scissor Lift Table & Cart - 4000 lbs Capacity, 460 V ac
Mi Item #10842189
MFR #UNI-4048-4-BLU-460-3
Price$6,893.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
UNI-4048-4-BLU-460-3

Electric Scissor Lift Table & Cart - 4000 lbs Capacity, 460 V ac
Mi Item #10842189
MFR #UNI-4048-4-BLU-460-3

Mfr description
UNI-4048-4-BLU-460-3 LIFT TABLE 4K 40X48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,893.58/each

Specifications

Dimensions

  • Lowered Height
    8.0000 in
  • Weight
    639 lbs

Details

  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    40.0000 in x 48.0000 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)