1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
UNI-5448-2-BLU-230-3
Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 230 V ac
MI ITEM #
10842237
MFR #
UNI-5448-2-BLU-230-3
Price
$7,320.63
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lift Tables
Electric Scissor Lift Tables and Carts
VESTIL MANUFACTURING CO UNI-5448-2-BLU-230-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
UNI-5448-2-BLU-230-3
Electric Scissor Lift Table & Cart - 2000 lbs Capacity, 230 V ac
MI ITEM #
10842237
MFR #
UNI-5448-2-BLU-230-3
Mfr description
UNI-5448-2-BLU-230-3 LIFT TABLE 2K 54X48
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,320
.63
/each
Add to Cart
Specifications
Dimensions
Lowered Height
8.0000 in
Weight
825 lbs
Details
Motor Frequency Rating
60 Hz
Motor Horsepower
2 hp
Motor Phase
3 ph
Platform Dimensions W X L
54.0000 in x 48.0000 in
Supply Voltage
230 V ac
Weight Capacity
2000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items