Motion
WTJ-HITCH
WTJ-HITCH
Mi Item #10843119
MFR #WTJ-HITCH
Price$1,527.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WTJ-HITCH
Mi Item #10843119
MFR #WTJ-HITCH

Mfr description
WTJ-HITCH HITCH-MOUNTED TRUCK JIB CRANE
  • Hitch mounted jib crane is for on location operations and common secure transference of goods
  • Includes a manual hand brake winch with cable and lifting hook for safe transporting
  • Features durable construction for added strength and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,527.40/each

Specifications

Dimensions

  • Length
    44.5000 in
  • Lowered Height
    70.3125 in
  • Overall Length
    44.5000 in
  • Overall Size
    44.5 in x 19.8125 x 74.3125 in
  • Raised Height
    80.6875 in
  • Weight
    134.00 lb
  • Width
    19.8125 in

Details

  • Additional Details
    Hitch-Mounted Truck Jib Crane easily mounts in standard Class III or higher 2 in receivers. Installation and use requires no modifications to receiver or truck. Unit may be adjusted/leveled for best use in all conditions. Maximum uniform lifting capacity is 600 pounds. Manual hand brake winch with 15 feet of 3/16 in diameter cable and lifting hook included. Offset upright design does not restrict tailgate use while installed. Crane may be installed on either side of truck as required. Rugged, welded steel construction with powder-coat black finish.
  • Color
    Black
  • Finish Coating
    Powder Coating
  • Material
    Steel
  • Weight Capacity
    600 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)