Motion
PA11-58B65-36NLSX

THOMSON (ALTRA)
PA11-58B65-36NLSX

Acme & Ball Screw Actuator - Electrak PPA-AC Series, 115 V ac Input Voltage, 36.0000 in, 914.39 mm Stroke Length
Mi Item #10844759
MFR #PA11-58B65-36NLSX
Price$5,534.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PA11-58B65-36NLSX

Acme & Ball Screw Actuator - Electrak PPA-AC Series, 115 V ac Input Voltage, 36.0000 in, 914.39 mm Stroke Length
Mi Item #10844759
MFR #PA11-58B65-36NLSX

Mfr description
PA11-58B65-36NLSX ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,534.70/each

Specifications

Dimensions

  • Retracted Length
    49.7000 in
  • Stroke
    36.0000 in, 914.39 mm
  • Weight
    28.60 lbs

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    30 %
  • Dynamic Load Capacity
    1500 lbf
  • Environment Ip Rating
    IP22
  • Input Voltage
    115 V ac
  • Screw Drive Type
    Ball Screw
  • Series
    Electrak PPA-AC
  • Speed At Full Load
    4.32 mm/s
  • Speed At No Load
    4.32 mm/s
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)