Motion
CAPW18F
Pipe Wrenche - 18 in OAL, 2-1/2 in Max Jaw Capacity, Aluminum Material
MI ITEM #10845003
MFR #CAPW18F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenche - 18 in OAL, 2-1/2 in Max Jaw Capacity, Aluminum Material
MI ITEM #10845003
MFR #CAPW18F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CAPW18F PIPE WRENCH,18",OFFSET,ALUMINUM

Specifications

  • Material
    Aluminum
  • Jaw Type
    Wrench
  • Maximum Jaw Capacity
    2-1/2 in
  • Overall Length
    18 in
  • Maximum Pipe Capacity
    2.5 in
  • UPC_NO
    037103342706
  • Type
    Offset Pipe Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text