Motion
CAPW24F PIPE WRENCH,24",OFFSET,ALUMINUM

Crescent Wrench
CAPW24F PIPE WRENCH,24",OFFSET,ALUMINUM

ALUMINUM PIPE WRENCH 24X3"
MI ITEM #10845004
MFR #CAPW24F PIPE WRENCH,24",OFFSET,ALUMINUM
Price$306.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CAPW24F PIPE WRENCH,24",OFFSET,ALUMINUM

ALUMINUM PIPE WRENCH 24X3"
MI ITEM #10845004
MFR #CAPW24F PIPE WRENCH,24",OFFSET,ALUMINUM

Mfr description
CAPW24F PIPE WRENCH,24",OFFSET,ALUMINUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.13/each

Specifications

Dimensions

  • Overall Length
    24 in

Details

  • Material
    Aluminum
  • Maximum Pipe Capacity
    3 in
  • Type
    Offset Pipe Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)