Motion
CAPW48
Pipe Wrenche - 48 in OAL, 6 in Max Jaw Capacity, Aluminum Material
MI ITEM #10845006
MFR #CAPW48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenche - 48 in OAL, 6 in Max Jaw Capacity, Aluminum Material
MI ITEM #10845006
MFR #CAPW48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CAPW48 PIPE WRENCH,48",ALUMINUM

Specifications

  • Material
    Aluminum
  • Jaw Type
    Wrench
  • Maximum Jaw Capacity
    6 in
  • Overall Length
    48 in
  • Maximum Pipe Capacity
    6 in
  • UPC_NO
    037103342737
  • Type
    Straight Pipe Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text