Motion
CDTA10C EXTENSION,10",3/8" DRIVE

Crescent Wrench
CDTA10C EXTENSION,10",3/8" DRIVE

LOCKING EXTENSION 3/8IN DR
MI ITEM #10845008
MFR #CDTA10C EXTENSION,10",3/8" DRIVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CDTA10C EXTENSION,10",3/8" DRIVE

LOCKING EXTENSION 3/8IN DR
MI ITEM #10845008
MFR #CDTA10C EXTENSION,10",3/8" DRIVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDTA10C EXTENSION,10",3/8" DRIVE

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    10 in, 254.0000 mm
  • Tool Type
    Extension
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text