Motion
CDTA12C EXTENSION,5",1/2" DRIVE

Crescent Wrench
CDTA12C EXTENSION,5",1/2" DRIVE

SOCKET EXTENSION 6" 1/4"DR
Mi Item #10845010
MFR #CDTA12C EXTENSION,5",1/2" DRIVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CDTA12C EXTENSION,5",1/2" DRIVE

SOCKET EXTENSION 6" 1/4"DR
Mi Item #10845010
MFR #CDTA12C EXTENSION,5",1/2" DRIVE

Mfr description
CDTA12C EXTENSION,5",1/2" DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    5 in, 127.0000 mm

Details

  • Finish Coating
    Full Polish Chrome
  • Tool Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)