Motion
CDTA8C EXTENSION,3",3/8" DRIVE

Crescent Wrench
CDTA8C EXTENSION,3",3/8" DRIVE

SOCKET EXTENSION 2" 1/4"DR
Mi Item #10845023
MFR #CDTA8C EXTENSION,3",3/8" DRIVE
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CDTA8C EXTENSION,3",3/8" DRIVE

SOCKET EXTENSION 2" 1/4"DR
Mi Item #10845023
MFR #CDTA8C EXTENSION,3",3/8" DRIVE

Mfr description
CDTA8C EXTENSION,3",3/8" DRIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    3 in, 76.0000 mm

Details

  • Finish Coating
    Full Polish Chrome
  • Tool Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)