Motion
CPK325A POCKET KNIFE,3.25",ALUMINUM HAND

Crescent Wrench
CPK325A POCKET KNIFE,3.25",ALUMINUM HAND

POCKET KNIFE 3-1/4" ALUM HANDLE
Mi Item #10845027
MFR #CPK325A POCKET KNIFE,3.25",ALUMINUM HAND
Price$69.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CPK325A POCKET KNIFE,3.25",ALUMINUM HAND

POCKET KNIFE 3-1/4" ALUM HANDLE
Mi Item #10845027
MFR #CPK325A POCKET KNIFE,3.25",ALUMINUM HAND

Mfr description
CPK325A POCKET KNIFE,3.25",ALUMINUM HAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.10/each

Specifications

Dimensions

  • Blade Length
    3-1/4 in
  • Closed Length
    4 in
  • Overall Length
    8-1/2 in

Details

  • Blade Type
    D2
  • Edge Type
    Straight
  • Features
    Heavy-Duty Ball Bearing System, Ergonomic Handle, Action Flipper Tab, Liner Lock Mechanism
  • Handle Material
    Metal
  • Knife Type
    Drop Point Folding Knife
  • Number Of Blades
    1
  • Number Of Edges
    1
  • Tip Type
    Drop Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)